Motion
285 04
Torque Driver or Set, Adjustable, Minimum Torque: 7-1/2in·lb, Maximum Torque: 20in·lb
MI ITEM #04652131
MFR #285 04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Driver or Set, Adjustable, Minimum Torque: 7-1/2in·lb, Maximum Torque: 20in·lb
MI ITEM #04652131
MFR #285 04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28504 TORQUE VARIO HANDLE 7.5-20" #

Specifications

  • Individual Driver Or Set
    Individual Driver
  • Torque Adjustability
    Adjustable
  • Minimum Torque
    7-1/2 in
  • Maximum Torque
    20 in
  • Overall Length
    131 mm
  • Handle Style
    Cushion Grip
  • Torque Increments
    1/2 in
  • Release Style
    Click
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text