Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body TypeRodless
- Bracket 1Vertical And Lateral Mounting
- Cushion TypeCushion Mechanism
- Cylinder StyleRodless
- Mounting TypeVertical And Lateral Mounting
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY3
- TypeRodless