Motion
D/ASTCO15/64

DRILL AMERICA
D/ASTCO15/64

Screw Machine Length Drill Bit - 15/64 in, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #04652236
MFR #D/ASTCO15/64
List Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/ASTCO15/64

Screw Machine Length Drill Bit - 15/64 in, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #04652236
MFR #D/ASTCO15/64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.15/each for your price

Overview

Mfr description
D/ASTCO15/64 BIT SHORT 15/64

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    15/64 in
  • Flute Length
    1-5/16 in
  • Finish Coating
    Uncoated
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-7/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    15/64 in
  • Series
    D/ASTC
  • Specification
    NAS 907
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text