Motion
PB22-12
Knee Boot - PVC Upper Material, Cotton/Polyester Liner, Black Color, 12 Size
MI ITEM #04652270
MFR #PB22-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boot - PVC Upper Material, Cotton/Polyester Liner, Black Color, 12 Size
MI ITEM #04652270
MFR #PB22-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB22 STEEL TOE RAIN BOOTS SIZE 12

Specifications

  • Application
    Agriculture, Chemical Resistant Boot, Oil Drilling & Refining, Rain Boot, Utilities, Water Treatment
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
  • Height
    16 in
  • Men'S Size
    12
  • Color
    Black
  • Slip Resistance Features
    Slip-Resistant Tread
  • Closure Type
    Slip-On
  • Midsole Material
    Steel
  • Material
    PVC
  • Outsole Material
    PVC
  • Standards Met
    ASTM F2413-05
  • Lining Material
    Cotton/Polyester
  • Size
    12
  • Type
    Safety Boot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text