Motion
2012 X 42 mm

TB WOODS
2012 X 42 mm

Taper Lock Bushing - 2012 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Steel Material
MI ITEM #04652320
MFR #2012 X 42 mm
Price$100.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2012 X 42 mm

Taper Lock Bushing - 2012 Series, 42 mm Bore, 12 x 3.3 mm Keyway, Steel Material
MI ITEM #04652320
MFR #2012 X 42 mm

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.36/each

Specifications

Dimensions

  • Barrel Diameter
    1.25 in
  • Bolt Circle Diameter
    2.625 in
  • Bore Diameter  
    42 mm
  • Bushing Size
    2012
  • Flange Thickness
    2.75 in
  • Keyway Size
    12 x 3.3 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    0.875 in
  • Screw Thread Size
    7/16-14

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672109192
  • Material
    Steel
  • Mounting Type
    Conventional
  • UPC_NO
    698672109192
  • Wrench Torque
    280 in/lb

Overview

Mfr description
TL2012X42MM TAPER LOCK STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought