Motion
06352
Roller Head Pipe Jack, Load Capacity: 2000lb, Maximum Overall Height: 49"
Mi Item #04652451
MFR #06352
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Head Pipe Jack, Load Capacity: 2000lb, Maximum Overall Height: 49"
Mi Item #04652451
MFR #06352

Mfr description
06352 JH2R PIPE JACKS/STANDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Overall Height
    49 in
  • Maximum Pipe Diameter
    24 in
  • Minimum Overall Height
    28 in
  • Minimum Pipe Diameter
    1-1/4 in

Details

  • Body Material
    Steel
  • Foldable Leg
    Legs Not Foldable
  • Head Type
    Roller Head
  • Load Capacity
    2000 lbs
  • Locking Mechanism
    Adjusting Screw, Locking Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)