Motion
GE160GS2RS
GE160GS2RS
MI ITEM #04652681
MFR #GE160GS2RS
Price$5,486.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE160GS2RS
MI ITEM #04652681
MFR #GE160GS2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,486.65/each

Specifications

Dimensions

  • Ball Diameter
    225 mm
  • Bore Diameter  
    160 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    135 mm
  • Weight
    56.01 lb

Details

  • Ball Material
    225 mm
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    1 770 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557029882
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GE/GS/G
  • Type Of Bearing
    Spherical Bushings

Overview

Mfr description
GE160GS-2RS STEEL-ON-STEEL SPHERICAL BUS
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Steel on Steel
  • With Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought