Motion
TLAM1816
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #04652688
MFR #TLAM1816
List Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 24 mm OD, 16 mm Width, Open
MI ITEM #04652688
MFR #TLAM1816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.41/each for your price

Overview

Mfr description
TLAM1816 NEEDLE ROLLER BEARING
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    10400 N
  • Static Load Capacity
    15600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM1816
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.04 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM1816 Needle Roller Bearing with an open closure type offers an 18 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and weighs 0.04 lb, making it ideal for automotive drivetrains, industrial equipment, and precision mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought