Motion
PHS8A
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M8x1.25, Bore Diameter: 8 mm
Mi Item #04652692
MFR #PHS8A
Price$36.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHS - Pilloballs - Rod End Insert Type w/ Female Thread: M8x1.25, Bore Diameter: 8 mm
Mi Item #04652692
MFR #PHS8A

Mfr description
PHS8A METRIC ROD END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.28/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm
  • Bore Diameter  
    8 mm
  • Head Diameter
    22 mm
  • Length To Ball Center
    36 mm
  • Maximum Outside Diameter
    22 mm
  • Overall Height
    47 mm
  • Shank Thread Length  
    17 mm
  • Thread Size
    M8 x 1.25
  • Weight
    0.09 lbs

Details

  • Lubrication Type
    Lubrication Hole
  • Manufacturer Catalog
  • Operating Temperature Range
    -20 to 180 °C
  • Product Type
    Spherical Rod Ends
  • Radial Dynamic Load Capacity
    7010 N
  • Rod End Type
    Female
  • Series
    PHS
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4549557048364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)