Motion
AS80105
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 105 mm OD, Carbon Steel
Mi Item #04652701
MFR #AS80105
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Thrust Bearing Washers - Inner Ring, Outer Ring, 105 mm OD, Carbon Steel
Mi Item #04652701
MFR #AS80105

Mfr description
AS80105 THRUST RACE FOR NTB SERIES
  • Thrust Washer for Thrust Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    1 mm

Details

  • Bearing Material
    Carbon Steel
  • Compatible Bearing Part Number
    WS80105, GS80105
  • Compatible Bearing Type
    Outer Ring, Inner Ring
  • Country of Origin
    JP
  • Dynamic Load Capacity
    49500 N
  • Harmonization Code
    8482.99.25.60
  • Manufacturer Upc Number
    4549557000188
  • Material
    Carbon Steel
  • Max Rpm
    2500 rpm
  • Product Type
    Roller Thrust Bearing Washers
  • Static Load Capacity
    267000 N
  • Thrust Bearing Type
    Thrust Roller Bearing
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)