Specifications
Dimensions
- Belt Section Size5V, 5VX
Details
- Manufacturer Catalog Number396083
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)