Motion
8B136 E

DODGE
8B136 E

V-Belt Pulley - B Belt Section, 8 Groove, 13.9500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #04652720
MFR #8B136 E
Price$1,292.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B136 E

V-Belt Pulley - B Belt Section, 8 Groove, 13.9500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #04652720
MFR #8B136 E

Mfr description
8B136E CONVENTIONAL QD SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.34/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Face Width  
    6.2500 in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    13.9500 in
  • Weight
    58 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    782477298226
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    782477298226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)