Motion
248657
Under Coating - 15 oz, Black Color
MI ITEM #04652800
MFR #248657
Your Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Under Coating - 15 oz, Black Color
MI ITEM #04652800
MFR #248657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$8.63/each(List $10.78)

Overview

Mfr description
248657 RUBBERIZED UNDERCOATER

Specifications

  • Color
    Black
  • Color Family
    Black
  • Container Size
    15 oz
  • Finish
    Rubberized
  • Dry Time
    1 to 2 h
  • Coverage Range
    5 to 10 ft²
  • Min Application Temperature
    +50 °F
  • Max Application Temperature
    +90 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text