Motion
C2060NPHMRB

MAXCO CHAIN
C2060NPHMRB

Roller Chain - Hi-Max Series, C2060H / 1-1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #04652849
MFR #C2060NPHMRB
Price$18.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2060NPHMRB

Roller Chain - Hi-Max Series, C2060H / 1-1/2 in, Riveted, 1 Strand, Nickel Plated Steel Material
Mi Item #04652849
MFR #C2060NPHMRB

Mfr description
C2060H RIV NP HI-MAX 10FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.88/ft

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2060NPHMRB
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Hi-Max
  • Standards Met
    ASME, ANSI
  • Type
    Double Pitch Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)