Motion
4361341440
Toothed Band Saw Blade - Bi-Metal Material, 144 in Long, 1-1/4 in Wide
MI ITEM #04652996
MFR #4361341440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 144 in Long, 1-1/4 in Wide
MI ITEM #04652996
MFR #4361341440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    144 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Spring Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Tooth Form
    Hook
  • Tpi
    3 to 4
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
4361341440 BANDSAW BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought