Motion
PVQ13-6M-08-M5-A

SMC CORP OF AMERICA
PVQ13-6M-08-M5-A

PVQ13 Compact Proportional Solenoid Valves
Mi Item #04653009
MFR #PVQ13-6M-08-M5-A
Price$132.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PVQ13-6M-08-M5-A

PVQ13 Compact Proportional Solenoid Valves
Mi Item #04653009
MFR #PVQ13-6M-08-M5-A

Mfr description
PVQ13-6M-08-M5-A CURRENT PROPORTIONAL
  • Direct operated poppet valve construction
  • Seal material: FKM
  • Body material: C36, stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.84/each

Specifications

Details

  • Action
    Normally Closed
  • Body Material
    Brass, C36
  • Hysteresis
    <lt/> 10 %
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa
  • Operating Temperature Range
    0 to 122 °F
  • Seal Material
    FKM
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Power Consumption
    0 to 2 W
  • Solenoid Supply Voltage
    12 V dc
  • Valve Positioner Type
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)