Motion
TMD02-1906-4

DUFF-NORTON
TMD02-1906-4

Acme Screw Actuator - TMD Series, Clevis Mount, 12 V Input Voltage, 4 in Stroke Length, 250 lb Load Capacity
MI ITEM #04653064
MFR #TMD02-1906-4
Price$1,046.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD02-1906-4

Acme Screw Actuator - TMD Series, Clevis Mount, 12 V Input Voltage, 4 in Stroke Length, 250 lb Load Capacity
MI ITEM #04653064
MFR #TMD02-1906-4

Mfr description
TMD02-1906-4 ACTUATOR 12VDC 4" ST
  • Compact design
  • Temperature Range: -20ºF to 120ºF (-29ºC to 50ºC)
  • IP50 protection standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,046.91/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    9.66 in
  • Retracted Length
    9 in
  • Stroke
    4 in
  • Weight
    4.00 lb
  • Width
    3.25 in

Details

  • Body Material
    Aluminum
  • Current Draw
    8 amp
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Harmonization Code
    8483.40.9000
  • Input Voltage
    12 V
  • Limit Switches
    Optional
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    0.4 in/s
  • Static Load Capacity
    250 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)