Motion
N9690FCM

MCR SAFETY
N9690FCM

Ninja® Ice Insulated Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, HPT Coated Fully Coated Except Cuff
Mi Item #04653184
MFR #N9690FCM
Price$10.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690FCM

Ninja® Ice Insulated Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, HPT Coated Fully Coated Except Cuff
Mi Item #04653184
MFR #N9690FCM

Mfr description
N9690FCM NINJA ICE 7GA INSIDE -15GA
  • 15-gauge black nylon shell with a 7-gauge acrylic terry interior liner
  • Fully coated for maximum protection
  • Coating remains soft in temperatures as low as -58°F N9690FC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.11/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Material Weight
    7 ga

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    A2
  • Coating Outer Shell Coverage
    Fully Coated Except Cuff
  • Coating Outer Shell Material
    HPT
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    HPT Coated Fully Coated Except Cuff
  • Hand Type
    Pair
  • Liner/Shell Material
    Acrylic Terry
  • Material
    Nylon
  • Other Standards Met
    CE
  • Product Line
    Ninja Ice
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    30451439690675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)