Motion
RD12BK
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, 3/8 in Drive Size
Mi Item #04653458
MFR #RD12BK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, Chrome Finish/Coating, 3/8 in Drive Size
Mi Item #04653458
MFR #RD12BK

Mfr description
RD12BKN 3/8" RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Finish Coating
    Chrome
  • Flexible Head
    Fixed Head
  • Grip Style
    Plain
  • Head Shape
    Pear
  • Material
    Alloy Steel
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)