Motion
36E132B

Drillco
36E132B

Countersink - 82 ° Angle, 1 Flutes, 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04653468
MFR #36E132B
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
36E132B

Countersink - 82 ° Angle, 1 Flutes, 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04653468
MFR #36E132B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.34/each

Specifications

Dimensions

  • Drill Bit Diameter
    1/2 in
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Countersink Angle
    82 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • Series
    3600E
  • Shank Type
    Plain Round
  • Single Or Double End
    Single
  • Type
    Countersink

Overview

Mfr description
36E132B 1/2 C'SINK HSS 82DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought