Motion
742302-5

MAKITA
742302-5

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 1.1250 in Belt Width
MI ITEM #04653583
MFR #742302-5
Your Price$44.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
742302-5

Coated Sanding Belt - 60 Grit, Aluminum Oxide Material, 21.0000 in Belt Length, 1.1250 in Belt Width
MI ITEM #04653583
MFR #742302-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.79/each(List $51.51)

Overview

Mfr description
742302-5 1-1/8" X 21" 60 GRIT 10/PACK

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Belt Length
    21.0000 in
  • Belt Width
    1.1250 in
  • Manufacturer Upc Number
    088381-103794
  • UPC_NO
    088381103794
  • Product Types
    Abrasive Belt
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text