Motion
8413-05
8413-05
Mi Item #04653586
MFR #8413-05
Price$94.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8413-05
Mi Item #04653586
MFR #8413-05

Mfr description
8413-05 STANDARD COOLING VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.78/each

Specifications

Dimensions

  • Chest Size
    50-52 in
  • Size
    2XL

Details

  • Additional Details
    Hook and Loop Tabs Keep Inserts Secure
  • ANSI Class
    Non-ANSI Compliant
  • Cooling Method
    Cooling Inserts
  • Front Closure
    Zipper
  • Garment Type
    Cooling Vest
  • Garment Use
    Standard Vest
  • High Visibility
    Not a High Visibility Garment
  • Legend
    None
  • Material
    Cotton
  • Number Of Pockets
    4
  • Pattern
    None
  • Vest Color
    Royal Blue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)