Motion
87982-12
Sureflex Knee Boot - PVC Upper Material, Black/Grey Color, 12 Size
MI ITEM #04653589
MFR #87982-12
Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sureflex Knee Boot - PVC Upper Material, Black/Grey Color, 12 Size
MI ITEM #04653589
MFR #87982-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.46/each

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    12
  • Size
    12

Details

  • Application
    Chemical Resistant Boot
  • Chemical Resistance Level
    High Chemical Resistance
  • Closure Type
    Slip-On
  • Color
    Black/Grey
  • Industry/Application
    Food
  • Manufacturer Product Page
  • Material
    PVC
  • Midsole Material
    Steel
  • Outsole Material
    PVC
  • Product Line
    Sureflex
  • Protection Features
    Chemical Protection, Waterproof
  • Shank
    Steel Shank
  • Slip Resistance Features
    Slip-Resistant Tread
  • Standards Met
    ASTM F2413-24 I/C EH SRO
  • Toe Protection
    Steel Toe
  • Type
    Sureflex
  • Upper Material
    PVC

Overview

Mfr description
87982-12 16" STEEL TOE WITH SAFETY-LOC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought