Motion
CT200-13/16
CT200-Series Carbide-Tipped Annular Cutter, 13/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04653647
MFR #CT200-13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CT200-Series Carbide-Tipped Annular Cutter, 13/16" Cut dia., cuts 2" deep, Weldon Flat Shank
MI ITEM #04653647
MFR #CT200-13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CT200-13/16" CARB TIPPED ANNULAR CUTTER

Specifications

  • Cutter Diameter
    13/16 in
  • Cutting Depth
    2.0000 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon Flat
  • Number Of Teeth
    6
  • Overall Length
    3-1/2 in
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    CT200
  • Pilot Pin Compatibility
    CT200P
  • Pilot Pin Diameter Comp
    5/16 in
  • Depth of Cut
    2.0000 in
  • Bit Material
    Carbide Tipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought