Specifications
Details
- ApplicationAttaching Golf Club Grips, Films And Fabrics, Foils, Mounting Rubber Or Photopolymer Printing Plates, Splicing And Core Starting Of Papers, Temporary Holding While Parts Are Being Finished In The Milling Process
- Backing MaterialPaper
- Carrier MaterialPaper
- Max Operating Temperature82 °C, 180 °F