Motion
325B
MI ITEM #04653736
MFR #325B
Price$341.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04653736
MFR #325B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$341.48/each

Specifications

Dimensions

  • Inlet size
    1/4 NPTF in
  • Overall Length
    185 mm
  • Tool Weight
    2.1 lb

Details

  • Air Consumption
    17 cfm
  • Blades Included
    No
  • Cutting Capacity Aluminum
    18 ga
  • Cutting Capacity Steel
    18 ga
  • Cutting Rate
    6 fpm
  • Maximum Speed
    3200 spm
  • Number Of Pieces
    1
  • Power Source
    Air
  • Variable Speed
    Variable Speed Not Included

Overview

Mfr description
325B AIR NIBBLER 18 GAUGE CAP 4200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought