Motion
MLGCMB40-250-R-E

SMC CORP OF AMERICA
MLGCMB40-250-R-E

Dual Rod Compact - Single Rod, 40 mm Bore, 250 mm Stroke Length
MI ITEM #04653925
MFR #MLGCMB40-250-R-E
List Price$784.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCMB40-250-R-E

Dual Rod Compact - Single Rod, 40 mm Bore, 250 mm Stroke Length
MI ITEM #04653925
MFR #MLGCMB40-250-R-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.59/each for your price

Overview

Mfr description
MLGCMB40-250-R-E MLGC, GUIDE

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPT
  • Unlocking Port Size
    1/8 BSPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Push Force At 100 Psi
    882 N
  • Pull Force At 100 Psi
    742 N
  • Bearings
    Slide Bearing
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    486 mm
  • Overall Width
    194 mm
  • Overall Height
    95 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Guided Cylinder Type
    Dual Rod Compact
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Rod Size
    16 mm
  • Series
    MLGC
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought