Motion
FLAD-3
Folding Ladder with Wheels - Carbon Steel Material, 3 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #04653949
MFR #FLAD-3
Price$237.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folding Ladder with Wheels - Carbon Steel Material, 3 Steps, Perforated Step Type, 350 lbs Weight Capacity
MI ITEM #04653949
MFR #FLAD-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.84/each

Specifications

Dimensions

  • Step Depth
    7 in
  • Step Rise
    9-5/8 in
  • Top Step Depth
    7.0000 in
  • Top Step Height
    30.2500 in

Details

  • Climbing Angle
    58 °
  • Color
    Blue
  • Ladder Type
    Foldable Rolling Ladder
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Number of Steps
    3
  • Standards Met
    ANSI 14.7, OSHA 1910.29
  • Step Type
    Perforated
  • UPC_NO
    691215070775
  • Weight Capacity
    350 lbs

Overview

Mfr description
FLAD-3 FOLDING 3 STEP LADDER WITH WHEELS
  • Locking foldable design saves on storage space
  • Ladder folds after unlocking spring-loaded detent pin
  • Once unit is folded, tilt back on wheels for easy portability
  • Perforated 7" deep steps provide a non-slip surface and have a climb angle of 58°
  • Capacity: 350 lbs
  • Complies with ANSI 14.7 and OSHA 1910.29 specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought