1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLUKE ELECTRONICS
620101
Volt/mA Loop Calibrator - Voltage Tester, LCD Display
Mi Item #
04653950
MFR #
620101
Price
$2,862.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Electrical Circuit Testers
FLUKE ELECTRONICS 620101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUKE ELECTRONICS
620101
Volt/mA Loop Calibrator - Voltage Tester, LCD Display
Mi Item #
04653950
MFR #
620101
Mfr description
FLUKE-715 (620101 ) VOLT/MA CALIBRATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,862
.11
/each
Add to Cart
Specifications
Details
Battery Type
9V
Calibration Certificate
NIST
Circuit Tester Type
Voltage Tester
Display Type
5 digit LCD
Indicator Type
LCD Display
Max Voltage Measurement
20 V
Min Voltage Measurement
0 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items