Motion
ETP-ER1-1/2

ZERO MAX
ETP-ER1-1/2

Keyless Bushing - ETP-EXPRESS Series, 1.5000 in ID, 46 mm OD
MI ITEM #04654007
MFR #ETP-ER1-1/2
Your Price$1,203.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER1-1/2

Keyless Bushing - ETP-EXPRESS Series, 1.5000 in ID, 46 mm OD
MI ITEM #04654007
MFR #ETP-ER1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,203.31/each(List $1,804.97)

Overview

Mfr description
ETP-ER1-1/2 BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    8542 lbf
  • Screw Size
    M16
  • Overall Length
    72 mm
  • Series
    ETP-EXPRESS
  • Weight
    1.85 lbs
  • Bore Diameter
    1.5000 in
  • Bolt Size
    M16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text