Motion
RHD635

Emedco
RHD635

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Confined Space Rescue Team.
MI ITEM #04654023
MFR #RHD635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
RHD635

Safety or Facility Sign or Label - Application: Accident Prevention, Message: Confined Space Rescue Team.
MI ITEM #04654023
MFR #RHD635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RHD635 CONFINED SPACE RESCUE

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Confined Space
  • Message Or Symbol
    Message & Symbol
  • Message
    Confined Space Rescue Team.
  • Shape
    Round
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Reflective
  • Color
    Green/Purple on Black
  • Number Of Sides
    1
  • Standards Met
    NIOSH
  • Symbol Type
    Crane and Person in Confined Space Symbol
  • Mounting
    Hard Hat Label
  • Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text