Motion
NCS065x10FT-W/10FT

FLEXCO
NCS065x10FT-W/10FT

05021 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered 300 Stainless Steel Material, 10 ft Length
MI ITEM #04654031
MFR #NCS065x10FT-W/10FT
Price$72.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS065x10FT-W/10FT

05021 Conveyor Belt Fastener System Accessories - Connecting Pin, Nylon-Covered 300 Stainless Steel Material, 10 ft Length
MI ITEM #04654031
MFR #NCS065x10FT-W/10FT

Mfr description
NCS065X10FT-W/10FT LEADER 05021
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.18/each

Specifications

Dimensions

  • Length
    10 ft

Details

  • Accessory Type
    Connecting Pin
  • Material
    Nylon-Covered 300 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)