Motion
S070C-6CG-32
3 PORT SOLENOID VALVE
MI ITEM #04654045
MFR #S070C-6CG-32
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 PORT SOLENOID VALVE
MI ITEM #04654045
MFR #S070C-6CG-32

Mfr description
S070C-6CG-32 MINI BODY PORTED 12V VALVE
  • 3 port solenoid valve, direct operated
  • Valve width: 7mm
  • Weight: 5g (single unit valve)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.22/each

Specifications

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.02 Cv
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    72 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    5 ms
  • Seal Material
    Fluoroelastomer
  • Series
    S070
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    0.5 W
  • Sonic Conductance (C)
    0.08 dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)