Motion
VF1120-3DZ1-01F

SMC CORP OF AMERICA
VF1120-3DZ1-01F

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04654046
MFR #VF1120-3DZ1-01F
List Price$95.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1120-3DZ1-01F

Pilot Operated 5 Port Solenoid Valve
MI ITEM #04654046
MFR #VF1120-3DZ1-01F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.50/each for your price

Overview

Mfr description
VF1120-3DZ1-01F

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (4/2 to 5/3 (A/B to EA/EB)) Cv, 0.17 (1 to 4/2 (P to A/B)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    102 psi
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Normal State
    Normally Open
  • Port Sizes
    1/8 BSPP
  • Standards Met
    CE, JIS, RoHS
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Overall Height
    84.5 mm
  • Overall Length
    138.1 mm
  • Overall Width
    26.4 mm
  • Response Time
    45 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    1.7 W
  • Sonic Conductance (C)
    0.53 (4/2 to 5/3 (A/B to EA/EB)) dm³/(s.bar), 0.76 (1 to 4/2 (P to A/B)) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text