Motion
6076-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 560 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #04654055
MFR #6076-M-C3
Price$44,990.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 380 mm ID, 560 mm OD, 82 mm Width, Open, Without Snap Ring
MI ITEM #04654055
MFR #6076-M-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44,990.60/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6076-M-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6076-M-C3 Radial/Deep Groove Ball Bearing features 380 mm bore diameter, straight bore, open closure, 560 mm outside diameter, and 82 mm width.
  • Manufacturer Catalog Number
    6076-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Series
    FERB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801538268

Overview

Mfr description
6076-M-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text