Motion
QJ332-N2-MPA-C3-O-11-P2S-24462

BARDEN (SCHAEFFLER)
QJ332-N2-MPA-C3-O-11-P2S-24462

FourPoint Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open
Mi Item #04654077
MFR #QJ332-N2-MPA-C3-O-11-P2S-24462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARDEN (SCHAEFFLER)
QJ332-N2-MPA-C3-O-11-P2S-24462

FourPoint Contact Bearing - 160 mm Bore, 340 mm OD, 68 mm Width, Open
Mi Item #04654077
MFR #QJ332-N2-MPA-C3-O-11-P2S-24462

Mfr description
QJ332-N2-MPA-C3-O-11-P2S-24462 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    68 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ332-N2-MPA-C3-O-11-P2S-24462 BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    3350 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    580000 N
  • Radial Static Load Capacity
    870000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4047643215879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)