Motion
QJ334-N2-MPA

FAG (SCHAEFFLER)
QJ334-N2-MPA

Four-Point Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open
MI ITEM #04654078
MFR #QJ334-N2-MPA
Your Price$13,628.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ334-N2-MPA

Four-Point Contact Bearing - 170 mm Bore, 360 mm OD, 72 mm Width, Open
MI ITEM #04654078
MFR #QJ334-N2-MPA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13,628.54/each(List $16,354.25)

Overview

Mfr description
QJ334-N2-MPA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    170 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Radial Dynamic Load Capacity
    590000 N
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    920000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    Not Rated
  • Cage Material
    Brass
  • Max Rpm
    3200 rpm
  • Finish Coating
    Uncoated
  • Resistance Features
    Chemical Resistant
  • Fillet Radius
    3 mm
  • Series
    QJ3
  • Standards Met
    DIN628-4
  • Description
    QJ334-N2-MPA
  • UPC_NO
    4012801593847
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text