Motion
HC6326M.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04654085
MFR #HC6326M.C3
Price$12,209.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04654085
MFR #HC6326M.C3

Mfr description
HC6326-M-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,209.92/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm

Details

  • Bearing Material
    Ceramic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    HC6326-M-C3
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing has 130 mm bore diameter, open closure, 280 mm outside diameter, and 58 mm overall width.
  • Manufacturer Catalog Number
    HC6326M.C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802145540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)