Overview
Mfr description
HC6322-C3 BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Bearing MaterialCeramic
- Manufacturer Catalog NumberHC6322.C3
- UPC_NO4012802511994
- DescriptionHC6322-C3
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe HC6322.C3 Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, open closure, 240 mm outside diameter, and 50 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data