Motion
MG-16Z-2
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Zerk Fitting
MI ITEM #04654096
MFR #MG-16Z-2
Your Price$332.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Zerk Fitting
MI ITEM #04654096
MFR #MG-16Z-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.79/each(List $342.78)

Overview

Mfr description
MG-16Z-2 FEMALE L/H ROD END W/ ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    1-12
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    17 º
  • Thread Type
    UNF-2B-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Overall Height
    5.5000 in
  • Series
    MG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029035388
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    2.41 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text