Motion
XAM-20Z-1
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/2-12, Zerk Fitting
MI ITEM #04654101
MFR #XAM-20Z-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/2-12, Zerk Fitting
MI ITEM #04654101
MFR #XAM-20Z-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Head Diameter
    2.7500 in
  • Head Width
    0.9370 in
  • Misalignment Angle
    7 º
  • Overall Height
    5.5000 in
  • Shank Thread Size
    1 1/2-12
  • Weight
    2.625 lbs

Details

  • Ball Material
    Alloy Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Series
    XAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029045790

Overview

Mfr description
XAM-20Z-1 MALE ROD END W/ ZERK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text