Motion
6236MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
MI ITEM #04654156
MFR #6236MC3
Your Price$4,325.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 180 mm ID, 320 mm OD, 52 mm Width
MI ITEM #04654156
MFR #6236MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,325.25/each(List $5,155.37)

Overview

Mfr description
6236MC3 SINGLE ROW DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    52 mm
  • Overall Width
  • Overall Length
    320 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    52 mm
  • Manufacturer Catalog Number
    6236MC3
  • Manufacturer Upc Number
    029176520662
  • UPC_NO
    029176520662
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6236MC3 is a 180mm bore radial deep groove ball bearing with open design, 320mm OD, and 52mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought