Motion
63209DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04654158
MFR #63209DDUC3
Price$256.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 30.20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04654158
MFR #63209DDUC3

Mfr description
63209DDUC3 SINGLE ROW DEEP GROOVE BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.68/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    30.20 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    85 mm
  • Overall Width  
    30.20 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 63209DDUC3 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 30.20 mm width, ideal for long life.
  • Manufacturer Catalog Number
    63209DDUC3
  • Manufacturer Upc Number
    029176544675
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    5300 rpm
  • Maximum Operating RPM
    5300 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500 N
  • Radial Static Load Capacity
    20400 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176544675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)