Motion
R6ZZC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04654177
MFR #R6ZZC3
Price$41.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.8750 in Width, Double Shielded, Without Snap Ring
MI ITEM #04654177
MFR #R6ZZC3

Mfr description
R6ZZC3 DEEP GROOVE BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.8750 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R6ZZC3 DEEP GROOVE BALL BEARING
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R6ZZC3 is a radial deep groove ball bearing with a 0.3750 in bore, double shielded, 0.8750 in outside diameter, and 0.8750 in width for industrial use.
  • Manufacturer Catalog Number
    R6ZZC3
  • Manufacturer Upc Number
    029176003639
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)