Motion
DF0766LUA

NTN
DF0766LUA

Angular Contact Bearing - 35 mm Bore, 64 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
Mi Item #04654209
MFR #DF0766LUA
Price$196.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0766LUA

Angular Contact Bearing - 35 mm Bore, 64 mm OD, 37 mm Width, Double Sealed, Without Snap Ring
Mi Item #04654209
MFR #DF0766LUA

Mfr description
DF0766LLUACS32 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.65/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    64 mm
  • Overall Width  
    37 mm
  • Weight
    0.95 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0766LLUACS32 BALL BEARING
  • Manufacturer Upc Number
    4547359469462
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359469462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)