Motion
H242610

NTN
H242610

Tapered Roller Bearing Cup - 13.2500 in OD, 3.0625 in Width
MI ITEM #04654212
MFR #H242610
Price$1,585.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H242610

Tapered Roller Bearing Cup - 13.2500 in OD, 3.0625 in Width
MI ITEM #04654212
MFR #H242610

Mfr description
H242610 TAPERED ROLLER BEARING CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,585.15/each

Specifications

Dimensions

  • Cup Width  
    3.0625 in
  • Fillet Radius
    0.1300 in
  • Outside Diameter  
    13.2500 in
  • Weight
    24.251 lbs

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    4547359887228
  • Material
    Case Carburized Steel
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359887228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)