Motion
52224
NSK 52224 Light Thrust Ball Bearing With Flat Seat, 100 mm Dia Bore, 170 mm OD, 68 mm W
MI ITEM #04654434
MFR #52224
Your Price$1,796.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 52224 Light Thrust Ball Bearing With Flat Seat, 100 mm Dia Bore, 170 mm OD, 68 mm W
MI ITEM #04654434
MFR #52224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,796.48/each(List $2,245.60)

Overview

Mfr description
52224 THRUST BEARING

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    141000 N
  • Max Rpm
    1800 rpm
  • Fillet Radius
    1 mm
  • Series
    522
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176527142
  • UPC_NO
    029176527142
  • Harmonization Code
    8482105008
  • Weight
    5.25 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text