Motion
5504866
ISOTURN-Series, IC9025 Grade, TiN/Al2O3/TiCN coated Carbide KNUX-Style Turning Insert, Parallelogram Shaped
Mi Item #04654526
MFR #5504866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9025 Grade, TiN/Al2O3/TiCN coated Carbide KNUX-Style Turning Insert, Parallelogram Shaped
Mi Item #04654526
MFR #5504866

Mfr description
5504866 KNUX 3331 R11 IC9025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.5 mm
  • Included Angle
    55 °
  • Length
    19.72 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm
  • Width
    9.52 mm

Details

  • Application
    Turning
  • Chipbreaker
    R11
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    KNUX 160405 R11
  • Insert Style
    KNUX
  • Manufacturer Grade
    IC9025
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Parallelogram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)