Motion
PF2A710-N02-67

SMC CORP OF AMERICA
PF2A710-N02-67

Pneumatic Flow Switch - 1/4 NPT, 24 V Max, 12 V Min, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
Mi Item #04654674
MFR #PF2A710-N02-67
Price$681.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2A710-N02-67

Pneumatic Flow Switch - 1/4 NPT, 24 V Max, 12 V Min, 0 to +50 °C Temp Range, 3m Lead Wire Connection, PNP
Mi Item #04654674
MFR #PF2A710-N02-67

Mfr description
PF2A710-N02-67 DIGITAL FLOW SWITCH FOR
  • Flow ranges (lpm): 1-10, 5-50, 10-100, 20-200, 50-500
  • Port sizes (Rc, NPT, G): 1/8, 1/4, 3/8, 1/2 (flow range dependent)
  • Rated pressure range (MPa): -0.05 to 0.75
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$681.64/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Minimum Load Voltage
    12 V
  • Overall Height
    54 mm
  • Overall Length
    98 mm
  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT
  • Port Size
    1/4 NPT
  • Weight
    0.83 lbs

Details

  • Accuracy
    ±5 %
  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air, Nitrogen
  • Maximum Load Voltage
    24 V
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Pressure Range
    -50 to +0.5 kPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    Switch output
  • Piping
    1/4 NPT
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Rated Flow Range
    1 L/min to 10 L/min
  • Series
    PF2A
  • Signal Response Time
    1 s
  • Standards Met
    CE
  • Switch Action
    PNP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)