Motion
FRA224RA

ACCUFORM NMC
FRA224RA

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking, Height: 18"
MI ITEM #04654690
MFR #FRA224RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
FRA224RA

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking, Height: 18"
MI ITEM #04654690
MFR #FRA224RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FRA224RA 18X12 HANDICAPPED PARKING

Specifications

  • Message Subject
    Handicapped Parking
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Reflective
  • Message
    Handicapped Parking
  • Material
    Aluminum
  • Color
    White on Blue
  • Language
    English
  • Shape
    Rectangle
  • Height
    18 in
  • Width
    12 in
  • Number Of Sides
    1
  • Symbol Type
    Handicapped Parking Symbol/Right Arrow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text